Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G7854086
- Mfr #: A6794TFP-7.4
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Drill Bit Finish: TiNAl
$459.68
Subtotal: $459.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A6794TFP-7.4 Specifications
- Zoro #: G7854086
- Mfr #: A6794TFP-7.4
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 7.40 mm
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.2913
- Flute Type: Spiral
- Measurement System: Metric
- Coolant Fed: Coolant Through
- Shank Dia.: 8.00 mm
- Overall Length: 222.00 mm
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 184.00 mm
- Maximum Drilling Depth: 184 mm
- Number of Pieces: 1
- Grade: K30F
- List Number: A6794TFP
- Coolant Through: Yes
- Standards: DIN 6537
- Depth:Dia. Ratio: 20xD
- Depth x Dia. Ratio: 20xD
- Drilling Depth: 172.00mm
- Shank Type - Machining: Straight
- Primary Material Application: Steel
- Finish - Machining: TiNAl
- Material - Machining: Carbide
- Primary Material Application ISO Code: P
- Shank Length: 36 mm
- Secondary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
- Drill Point Length: 1.35mm
- Drill Bit Point Type: Self-Centering Point
- Drill Diameter Tolerance: H7
- Material Grade - Machining: K30F
- Drill Length Class: Jobber Length
- Secondary Material Application ISO Code: H, K, M, N, S
- Sheeter Drill: No
- Number of Coolant Holes: 2
- Series: X.treme DH20
- Country of Origin (subject to change): Germany
Description
Jobber Length Drill Bit, Drill Bit Size 7.40 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2913, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A6794TFP-7.4
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6794TFP-7.5
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6794TFP-8
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-19/64IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3293TTP-10.1
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6589DPP-5.55
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-5/32IN
- TITEX High Performance Drills, 0.4547 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-11.550A1-WJ30ET
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 12.10Mm 2XDCR4764A
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7756 56788
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 7.10Mm 2XDCS2795A
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-3/8IN
- Walter Titex Drill Bits