Walter Titex

Walter Titex - Solid carbide maximiza

Walter Titex Walter Titex - Solid carbide maximiza A1167A-4.9
Hover or click to zoom Tap to zoom
$44.09
  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 4.90 mm
  • Drill Bit Point Angle: 150 Degrees
  • Drill Bit Material: Carbide
  • Decimal Equivalent: 0.1929
  • Drill Bit Finish: Bright (Uncoated)
See full product details
Orders over $75 ship free.

Total: $44.09

Walter Titex #A1167A-4.9 Specifications

  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 4.90 mm
  • Drill Bit Point Angle: 150 Degrees
  • Drill Bit Material: Carbide
  • Decimal Equivalent: 0.1929
  • Drill Bit Finish: Bright (Uncoated)
  • Material: Carbide
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 4.90 mm
  • Overall Length: 62.00 mm
  • Cutting Direction: Right Hand
  • Number of Flutes: 3
  • Flute Length: 35.00 mm
  • Maximum Drilling Depth: 35 mm
  • Application: For Aluminum
  • Coolant Through: No
  • Grade: A
  • Depth:Dia. Ratio: 3xD
  • Standards: TP-NORM 4
  • List Number: A1167A
  • Depth x Dia. Ratio: 3xD
  • Drilling Depth: 27.00mm
  • Shank Length: 27.00 mm
  • Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper
  • Drill Diameter Tolerance: H7
  • Sheeter Drill: No
  • Series: Bohrs. Version A
  • Material Grade - Machining: A
  • Material - Machining: Carbide
  • Measurement System: Metric
  • Shank Type - Machining: Straight
  • Drill Point Length: 0.656mm
  • Primary Material Application ISO Code: K, N
  • Drill Length Class: Jobber Length
  • Finish - Machining: Bright (Uncoated)
  • Drill Bit Point Type: 4 Facet Point
  • Country of Origin (subject to change): India

Description

Jobber Length Drill Bit, Drill Bit Size 4.90 mm, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1929, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Reviews of Walter Titex #A1167A-4.9