customer-service Help
Walter Titex

Walter Titex - Solid carbide maximiza

Walter Titex Walter Titex - Solid carbide maximiza A1167B-12.7
Tap to zoom
Hover or click to zoom
$199.80
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 1/2 in
See full product details
This item ships free.

Total: $199.80

Walter Titex #A1167B-12.7 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 1/2 in
  • Decimal Equivalent: 0.5000
  • Drill Bit Point Angle: 150 Degrees
  • Drill Bit Material: Carbide
  • Drill Bit Finish: Bright (Uncoated)
  • Cutting Direction: Right Hand
  • Coolant Fed: Non-Coolant Through
  • Flute Type: Spiral
  • Application: For Aluminum
  • Overall Length: 102.00 mm
  • Item: Jobber Length Drill Bit
  • Shank Dia.: 12.70 mm
  • Depth:Dia. Ratio: 3xD
  • Coolant Through: No
  • Grade: A
  • Material: Carbide
  • Flute Length: 65.00 mm
  • Depth x Dia. Ratio: 3xD
  • Standards: Not Rated
  • Shank Length: 37.00 mm
  • Drilling Depth: 51.00mm
  • Number of Flutes: 3
  • Primary Material Application: Aluminum, Brass, Bronze, Copper
  • Drill Point Length: 1.70mm
  • Finish - Machining: Bright (Uncoated)
  • Drill Length Class: Jobber Length
  • Primary Material Application ISO Code: N
  • Measurement System: Fractional Inch
  • Material - Machining: Carbide
  • Material Grade - Machining: A
  • Sheeter Drill: No
  • Shank Type - Machining: Straight
  • Series: Bohrs. Version B
  • Drill Diameter Tolerance: H7
  • Maximum Drilling Depth: 65.00 mm
  • Drill Bit Point Type: Self-Centering Point
  • Country of Origin (subject to change): Germany

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Reviews of Walter Titex #A1167B-12.7