Walter Titex
Walter Titex - Solid carbide maximiza
- Zoro #: G7950887
- Mfr #: A1167B-16.5
Tap to zoom
Hover or click to zoom
$314.96
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 16.50mm
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $314.96
Walter Titex #A1167B-16.5 Specifications
- Zoro #: G7950887
- Mfr #: A1167B-16.5
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 16.50mm
- Decimal Equivalent: 0.6496
- Drill Bit Point Angle: 150 Degrees
- Drill Bit Material: Carbide
- Drill Bit Finish: Bright (Uncoated)
- Cutting Direction: Right Hand
- Coolant Fed: Non-Coolant Through
- Flute Type: Spiral
- Grade: A
- Shank Dia.: 16.50 mm
- Coolant Through: No
- Depth:Dia. Ratio: 3xD
- Item: Jobber Length Drill Bit
- Material: Carbide
- Flute Length: 73.00 mm
- Overall Length: 119.00 mm
- Application: For Aluminum
- Standards: Not Rated
- List Number: A1167B
- Depth x Dia. Ratio: 3xD
- Shank Length: 46.00 mm
- Drilling Depth: 56.00mm
- Primary Material Application: Aluminum, Brass, Bronze, Copper
- Number of Flutes: 3
- Drill Point Length: 2.21mm
- Measurement System: Metric
- Material Grade - Machining: A
- Shank Type - Machining: Straight
- Drill Diameter Tolerance: H7
- Material - Machining: Carbide
- Drill Length Class: Jobber Length
- Finish - Machining: Bright (Uncoated)
- Sheeter Drill: No
- Series: Bohrs. Version B
- Primary Material Application ISO Code: N
- Maximum Drilling Depth: 73.00 mm
- Drill Bit Point Type: Self-Centering Point
- Country of Origin (subject to change): India
Description
Jobber Length Drill Bit, Drill Bit Size 16.50mm, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.6496, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Reviews of Walter Titex #A1167B-16.5
Explore more
- Walter Titex Walter Titex - Solid carbide twist drill DC150-03-19.000A1-WJ30RE
- Walter Titex Walter Titex - Solid carbide maximiza A3967-4.45
- Walter Titex Walter Titex - Deep-hole twist drill A1222-2.2
- Walter Titex Walter Titex - Twist drill A1244-8.6
- Walter Titex Walter Titex - Jobber drill A1211-11.25
- Walter Titex Walter Titex - Solid carbide twist drill A1163-1.7
- Walter Titex Walter Titex - Solid carbide twist drill DC170-03-04.700A1-WJ30EJ
- Walter Titex Walter Titex - Solid carbide twist drill A1263-6.9
- Cleveland 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC #40 C02685
- Rocky Mountain Twist Rmt 137Hd B&G Jobber Drill #2 95006101
- Cjt Koolcarb Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Drill Bit Size: T 12403580
- Walter Titex Jobber Length Drill Bits