Walter Titex

Walter Titex - Solid carbide maximiza

Walter Titex Walter Titex - Solid carbide maximiza A1167B-17.5
Hover or click to zoom Tap to zoom
Key Features
  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 17.50mm
  • Drill Bit Point Angle: 150 Degrees
  • Drill Bit Material: Carbide
  • Decimal Equivalent: 0.6890
  • Drill Bit Finish: Bright (Uncoated)
See full product details
$199.22

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Walter Titex #A1167B-17.5 Specifications

  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 17.50mm
  • Drill Bit Point Angle: 150 Degrees
  • Drill Bit Material: Carbide
  • Decimal Equivalent: 0.6890
  • Drill Bit Finish: Bright (Uncoated)
  • Material: Carbide
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 17.50 mm
  • Overall Length: 123.00 mm
  • Cutting Direction: Right Hand
  • Number of Flutes: 3
  • Flute Length: 76.00 mm
  • Maximum Drilling Depth: 76 mm
  • Application: For Aluminum
  • Grade: A
  • Depth:Dia. Ratio: 3xD
  • Coolant Through: No
  • Depth x Dia. Ratio: 3xD
  • List Number: A1167B
  • Standards: Not Rated
  • Drilling Depth: 58.00mm
  • Shank Length: 47.00 mm
  • Primary Material Application: Aluminum, Brass, Bronze, Copper
  • Sheeter Drill: No
  • Series: Bohrs. Version B
  • Finish - Machining: Bright (Uncoated)
  • Measurement System: Metric
  • Drill Diameter Tolerance: H7
  • Drill Length Class: Jobber Length
  • Material Grade - Machining: A
  • Primary Material Application ISO Code: N
  • Material - Machining: Carbide
  • Shank Type - Machining: Straight
  • Drill Point Length: 2.34mm
  • Drill Bit Point Type: Self-Centering Point
  • Country of Origin (subject to change): India

Description

Jobber Length Drill Bit, Drill Bit Size 17.50 mm, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.6890, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Reviews of Walter Titex #A1167B-17.5

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.