Walter Titex
Walter Titex - Solid carbide maximiza
- Zoro #: G8283554
- Mfr #: A3367-15.1
Tap to zoom
Hover or click to zoom
$335.77
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 15.10mm
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $335.77
Walter Titex #A3367-15.1 Specifications
- Zoro #: G8283554
- Mfr #: A3367-15.1
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 15.10mm
- Decimal Equivalent: 0.5945
- Drill Bit Point Angle: 130 Degrees
- Drill Bit Material: Carbide
- Drill Bit Finish: Bright (Uncoated)
- Coolant Fed: Non-Coolant Through
- Overall Length: 133.00 mm
- Grade: A
- Flute Length: 83.00 mm
- Application: For Cast Iron and Aluminum
- Item: Jobber Drill Bit
- Coolant Through: No
- Depth:Dia. Ratio: 5xD
- Material: Carbide
- Shank Dia.: 16.00 mm
- Depth x Dia. Ratio: 5xD
- List Number: A3367
- Shank Length: 48.00 mm
- Drilling Depth: 63.00mm
- Measurement System: Metric
- Maximum Drilling Depth: 83.00 mm
- Drill Bit Point Type: Self-Centering Point
- Country of Origin (subject to change): Germany
Description
Jobber Drill Bit, Drill Bit Size 15.10mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.5945, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Reviews of Walter Titex #A3367-15.1
Explore more
- Walter Titex Walter Titex - Twist drill A1244-15
- Walter Titex Walter Titex - Jobber drill A1212-5.4
- Walter Titex Walter Titex - Solid carbide coolant through drills A3586TIP-5
- Walter Titex Walter Titex - Solid carbide maximiza A3967-12.5
- Walter Titex Walter Titex - Deep-hole twist drill A1222-15.3
- Walter Titex Walter Titex - Solid carbide maximiza A3367-7.5
- Walter Titex Walter Titex - Jobber drill A1211-NO74
- Walter Titex Walter Titex - Solid carbide maximiza A1167A-5.4
- Klein Tools High Speed Drill Bit, 1/8-Inch, 118-Degree 53104
- Irwin Bit Drill #31Wire Ga Cd 81131
- Kodiak Cutting Tools #43 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt 5409844
- Walter Titex Jobber Length Drill Bits