Walter
Walter Titex - Solid carbide twist drill, Jobber Drill, 6.20mm, Carbide, DC150-03-06.200A0-WJ30RE
Mfr # DC150-03-06.200A0-WJ30RE
Zoro # G0280817
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500310.300A0WJ30RE DC150-03-10.300A0-WJ30RE
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i DC160-08-03.900A1-WJ30ET
- WALTER High Performance Drills, 0.3583 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.100A1-WJ30ET
- WALTER Coolant Fed Drill, 15.3mm, 140, Carbide, A3382XPL-15.3 A3382XPL-15.3
- WALTER High Performance Drills, 0.4219 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.716A1-WJ30ET
- WALTER High Performance Drills, 0.2047 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.200A1-WJ30ET
- WALTER Jobber Drill, 11.50mm, Carbide, A3382XPL-11.5 A3382XPL-11.5
- WALTER Jobber Drill, 5.50mm, Carbide, A3293TTP-5.55 A3293TTP-5.55
- WALTER Jobber Drill, 15/64", Carbide, A3393TTP-15/64IN A3393TTP-15/64IN
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/8" 55696
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE DC150-05-07.144A1-WJ30RE
- Walter Drill Bits