Walter Titex
Walter Titex - Solid carbide twist drill
- Zoro #: G0110586
- Mfr #: DC150-05-14.100A1-WJ30RE
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Drill Bit
- Drill Bit Dimension Type: Metric
- Shank Type: Round with Flats
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.5551
$188.66
Subtotal: $188.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #DC150-05-14.100A1-WJ30RE Specifications
- Zoro #: G0110586
- Mfr #: DC150-05-14.100A1-WJ30RE
- UPC #: 04031132368306
- Drill Bit Grouping: Drill Bit
- Item: Jobber Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 14.10mm
- Shank Type: Round with Flats
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.5551
- Drill Bit Finish: TiNAl
- Application: General mechanical engineering, die and mold making, energy industry as well as automotive
- Flute Type: Spiral
- Measurement System: Metric
- Coolant Fed: Coolant Through
- Shank Dia.: 16.00 mm
- Overall Length: 133.00 mm
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 83.00 mm
- Maximum Drilling Depth: 83.00 mm
- Depth:Dia. Ratio: 5xD
- Grade: WJ30RE
- Coolant Through: Yes
- List Number: DC150-05
- Depth x Dia. Ratio: 5xD
- Shank Length: 48.00 mm
- Drilling Depth: 63.00mm
- Number of Coolant Holes: 2
- Drill Bit Point Type: Self-Centering Point
- Country of Origin (subject to change): China
Description
Jobber Drill Bit, Drill Bit Size 14.10mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5551, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #DC150-05-14.100A1-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-15.300A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-14.750A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-14.600A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3382XPL-19
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6589DPP-3.1
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3293TTP-13.1
- TITEX High Performance Drills, 0.6299 inch diameter, 5 xDc, Carbide, axial i DC160-05-16.000A1-WJ30ET
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-12.2
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 9/64 2XDCS1406A
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2969 50517
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 15.50Mm CXDCLM1550AP
- Walter Titex Coolant Fed Drill Bits