Walter Titex
Walter Titex - Solid carbide twist drill
- Zoro #: G7257120
- Mfr #: DC150-12-03.500A1-WJ30TA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Extra Long Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 3.50 mm
- Decimal Equivalent: 0.1378
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Drill Bit Point Angle: 140 Degrees
$133.93
Ships from United States
Subtotal: $133.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #DC150-12-03.500A1-WJ30TA Specifications
- Zoro #: G7257120
- Mfr #: DC150-12-03.500A1-WJ30TA
- Drill Bit Grouping: Drill Bit
- Item: Extra Long Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 3.50 mm
- Decimal Equivalent: 0.1378
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Drill Bit Point Angle: 140 Degrees
- Flute Length: 54.00 mm
- Coolant Fed: Coolant Through
- Depth:Dia. Ratio: 12xD
- Coolant Through: Yes
- Finish: TiNAl
- Overall Length: 92.00 mm
- Cutting Direction: Right Hand
- Metric Size: 0.14mm
- Grade: WJ30TA
- List Number: DC150-12
- Size: 3.50mm
- Dimension Type: Metric
- Shank Dia.: 6.00 mm
- Flute Type: Spiral
- Shank Type: Straight
- Number of Flutes: 2
- Material: Solid Carbide
- Point Type: Split point
- Shank Type - Machining: Straight
- Application: For General Drilling, General Mechanical Engineering
- Point Angle: 140 Degrees
- Standards: TP-NORM 65
- Depth x Dia. Ratio: 12xD
- Series: Perform
- Shank Length: 36.00 mm
- Secondary Material Application ISO Code: M, O
- Material Grade - Machining: WJ30TA
- Drill Bit Point Type: Split Point
- Material - Machining: Carbide
- Drill Diameter Tolerance: M7
- Primary Material Application ISO Code: H, K, N, P, S
- Finish - Machining: TiAlN
- Maximum Drilling Depth: 48.00 mm
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
- Measurement System: Metric
- Drill Point Length: 0.64mm
- Secondary Material Application: Composite, Graphite, Stainless Steel
- Sheeter Drill: No
- Drill Length Class: Extra Long
- Number of Coolant Holes: 2
- Country of Origin (subject to change): China
Description
Extra Long Drill Bit, Drill Bit Size 3.50 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 48.00 mm, Metric, 12xD
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Walter Titex #DC150-12-03.500A1-WJ30TA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Extra long deep-hole drill A1622-9.7
- WALTER TITEX Walter Titex - Solid carbide twist drill DC170-12-05.800A1-WJ30EJ
- WALTER TITEX Walter Titex - Solid carbide twist drill DC170-30-03.175A1-WJ30EJ
- WALTER TITEX Walter Titex - Extra long deep-hole drill A1622-2.7
- WALTER TITEX Walter Titex - Solid carbide twist drill DC170-16-03.175A1-WJ30EJ
- WALTER TITEX Walter Titex - Extra long deep-hole drill A1622-NO10
- WALTER TITEX Walter Titex - Solid carbide twist drill DC170-12-03.500A1-WJ30EJ
- KODIAK CUTTING TOOLS 15/64 Drill Extra Long 12" Long Bright Finish 118 Deg. Pt 5417940
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #12 11042
- STM 47 12 OAL Cobalt Aircraft Extension Drill 115689
- TITEX Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, DC160-25-04.800A1-WJ30EU
- Walter Titex Drill Bits