Walter Titex

Walter Titex - Solid carbide twist drill

Walter Titex Walter Titex - Solid carbide twist drill DC170-03-09.000A1-WJ30EJ
Hover or click to zoom Tap to zoom
  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 9.00 mm
  • Shank Type: Straight
  • Drill Bit Point Angle: 140 Degrees
  • Drill Bit Material: Solid Carbide
  • Decimal Equivalent: 0.3543
See full product details
$149.33

Subtotal: $149.33

Walter Titex #DC170-03-09.000A1-WJ30EJ Specifications

  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 9.00 mm
  • Shank Type: Straight
  • Drill Bit Point Angle: 140 Degrees
  • Drill Bit Material: Solid Carbide
  • Decimal Equivalent: 0.3543
  • Drill Bit Finish: TiAlN+AlCrN
  • Flute Type: Spiral
  • Coolant Fed: Coolant Through
  • Shank Dia.: 10.00 mm
  • Overall Length: 89.00 mm
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 47.00 mm
  • Maximum Drilling Depth: 35 mm
  • Coolant Through: Yes
  • Grade: WJ30EJ
  • Depth:Dia. Ratio: 3xD
  • List Number: DC170-03
  • Application: For General Drilling, General Mechanical Engineering
  • Point Type: Split point
  • Depth x Dia. Ratio: 3xD
  • Standards: DIN 6537 K
  • Shank Type - Machining: Straight
  • Material - Machining: Carbide
  • Primary Material Application: Cast Iron, Steel
  • Shank Length: 40 mm
  • Finish - Machining: TiAlN+AlCrN
  • Drilling Depth: 35.00mm
  • Measurement System: Metric
  • Primary Material Application ISO Code: K, P
  • Drill Diameter Tolerance: M7
  • Drill Point Length: 1.64mm
  • Number of Coolant Holes: 2
  • Material Grade - Machining: WJ30EJ
  • Drill Bit Point Type: Split Point
  • Sheeter Drill: No
  • Secondary Material Application ISO Code: H
  • Drill Length Class: Jobber Length
  • Secondary Material Application: Hardened Steel
  • Series: Supreme
  • Country of Origin (subject to change): Germany

Description

Jobber Length Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN+AlCrN, Decimal Equivalent 0.3543, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions and Compliance

Reviews of Walter Titex #DC170-03-09.000A1-WJ30EJ

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.