Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 3.50mm, Carbide, DC170-12-03.500A1-WJ30EJ
Mfr # DC170-12-03.500A1-WJ30EJ
Zoro # G7229218
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.50 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER Walter Titex - Extra long deep-hole drill A1722-6
- WALTER Walter Titex - Extra long deep-hole drill A1622-3/8IN
- WALTER Walter Titex - Extra long deep-hole drill A1622-4.2
- WALTER Walter Titex - Extra long deep-hole drill A1822-4.5
- WALTER Walter Titex - Extra long deep-hole drill A1622-NO1
- WALTER Walter Titex - Extra long deep-hole drill A1722-10
- WALTER Walter Titex - Ultra long deep-hole drill A1922L-12
- WALTER Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, DC160-30-08.300A1-WJ30EU
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 9/16", Carbide, DC170-12-14.288A1-WJ30EJ DC170-12-14.288A1-WJ30EJ
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x8IN 50509
- DRILL AMERICA 3/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 D/AA/CX63/32
- Walter Drill Bits