Walter Titex
Walter Titex - Solid carbide twist drill
- Zoro #: G0110069
- Mfr #: DC170-16-11.800A1-WJ30EJ
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 11.80 mm
- Decimal Equivalent: 0.4646
- Overall Length: 265.00 mm
- Flute Type: Spiral
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: Drilling in Steel and Cast Iron
- Size: 11.80mm
$567.16
Subtotal: $567.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #DC170-16-11.800A1-WJ30EJ Specifications
- Zoro #: G0110069
- Mfr #: DC170-16-11.800A1-WJ30EJ
- Drill Bit Size: 11.80 mm
- Decimal Equivalent: 0.4646
- Overall Length: 265.00 mm
- Flute Type: Spiral
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: Drilling in Steel and Cast Iron
- Size: 11.80mm
- Item: Extra Long Drill Bit
- Depth:Dia. Ratio: 16xD
- Shank Type: Straight
- Cutting Direction: Right Hand
- Dimension Type: Metric
- Point Angle: 140 Degrees
- Drill Bit Finish: TiNAl
- Number of Flutes: 2
- Shank Type - Machining: Straight
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Coolant Through: Yes
- Grade: WJ30EJ
- Material: Solid Carbide
- Flute Length: 198.00 mm
- Shank Dia.: 12.00 mm
- Drill Bit Point Angle: 140 Degrees
- List Number: DC170-16
- Depth x Dia. Ratio: 16xD
- Coolant Fed: Coolant Through
- Standards: Not Rated
- Country of Origin (subject to change): France
Description
Extra Long Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 140 Degrees , 16xD
Reviews of Walter Titex #DC170-16-11.800A1-WJ30EJ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-09.700A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6994TFP-11/32IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-5.8
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-08.334A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-10
- WALTER TITEX Walter Titex - Solid carbide twist drill DC170-20-06.350A1-WJ30EJ
- M.A. FORD Coolant Fed Double Margin Drill , 07445 CXDCEM0450AP
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2205 56079
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, #25 CDACR1495
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6890 56183
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 19/32 2XDCR5938A
- Walter Titex Coolant Fed Drill Bits