Walter Titex
Walter Titex - Solid carbide twist drill
- Zoro #: G0109938
- Mfr #: DC170-20-05.800A1-WJ30EJ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Extra Long Drill Bit
- Overall Length: 182.00 mm
- Drill Bit Dimension Type: Metric
- Flute Type: Spiral
- Drill Bit Size: 5.80 mm
- Point Type: Self-centering
- Decimal Equivalent: 0.2283
$339.15
Ships from United States
Subtotal: $339.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #DC170-20-05.800A1-WJ30EJ Specifications
- Zoro #: G0109938
- Mfr #: DC170-20-05.800A1-WJ30EJ
- Drill Bit Grouping: Drill Bit
- Item: Extra Long Drill Bit
- Overall Length: 182.00 mm
- Drill Bit Dimension Type: Metric
- Flute Type: Spiral
- Drill Bit Size: 5.80 mm
- Point Type: Self-centering
- Decimal Equivalent: 0.2283
- Drill Bit Material: Solid Carbide
- Application: Drilling in Steel and Cast Iron
- Drill Bit Finish: TiNAl
- Size: 5.80mm
- Drill Bit Point Angle: 140 Degrees
- Flute Length: 144.00 mm
- Measurement System: Metric
- Coolant Fed: Coolant Through
- Shank Type - Machining: Straight
- Point Angle: 140 Degrees
- Number of Flutes: 2
- List Number: DC170-20-05.800A1-WJ30EJ
- Grade: WJ30EJ
- Dimension Type: Metric
- Material: Solid Carbide
- Coolant Through: Yes
- Shank Dia.: 6.00 mm
- Depth:Dia. Ratio: 20xD
- Cutting Direction: Right Hand
- Shank Type: Straight
- Depth x Dia. Ratio: 20xD
- Series: Supreme
- Standards: TP-NORM 67X
- Primary Material Application: Cast Iron, Steel
- Shank Length: 36.00 mm
- Secondary Material Application ISO Code: H
- Drill Point Length: 1.06mm
- Material Grade - Machining: WJ30EJ
- Secondary Material Application: Hardened Steel
- Primary Material Application ISO Code: K, P
- Number of Coolant Holes: 2
- Sheeter Drill: No
- Drill Bit Point Type: Self-Centering Point
- Finish - Machining: TiAlN+AlCrN
- Maximum Drilling Depth: 144.00 mm
- Material - Machining: Carbide
- Drill Diameter Tolerance: H7
- Drill Length Class: Extra Long
- Country of Origin (subject to change): France
Description
Extra Long Drill Bit, Drill Bit Size 5.80 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 144.00 mm, Metric, 20xD
Reviews of Walter Titex #DC170-20-05.800A1-WJ30EJ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-03-09.100A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-18
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-09.600A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-7.2
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3382XPL-11
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3293TTP-5.6
- TITEX High Performance Drills, 0.6969 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-17.700A1-WJ30ET
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4173 56115
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6885TFP-5/32IN
- TITEX High Performance Drills, 0.1406 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-03.572A1-WJ30ET
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-03-07.500A0-WJ30RE
- Walter Titex Drill Bits