Walter Titex
Walter Titex - Solid carbide twist drill, Extra Long Drill, 5.50mm, Carbide, DC170-16-05.500A1-WJ30EJ
- Zoro #: G0110306
- Mfr #: DC170-16-05.500A1-WJ30EJ
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Overall Length: 150.00 mm
- Drill Bit Dimension Type: Metric
- Flute Type: Spiral
- Drill Bit Size: 5.50 mm
- Decimal Equivalent: 0.2165
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
$304.99
Subtotal: $304.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 12.00mm, Carbide, DC150-05-12.000A1-WJ30RE DC150-05-12.000A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 15.50mm, Carbide, DC150-05-15.500A1-WJ30RE DC150-05-15.500A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 15.1mm, 140, Carbide, A3393TTP-15.1 A3393TTP-15.1
- WALTER TITEX Coolant Fed Drill, 10.7mm, 140, Carbide, A6489DPP-10.7 A6489DPP-10.7
- WALTER TITEX Coolant Fed Drill, 11.4mm, 140, Carbide, A6489DPP-11.4 A6489DPP-11.4
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 6.30mm, Carbide, DC150-05-06.300A1-WJ30RE DC150-05-06.300A1-WJ30RE
- WALTER TITEX Jobber Drill, 7.60mm, Carbide, A6489DPP-7.6 A6489DPP-7.6
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.20mm, Carbide, DC170-16-10.200A1-WJ30EJ DC170-16-10.200A1-WJ30EJ
- WALTER TITEX Jobber Drill, 3.20mm, Carbide, A6489DPP-3.2 A6489DPP-3.2
- TITEX High Performance Drills, 0.3819 inch diameter, 8 xDc, Carbide, axial i DC160-08-09.700A1-WJ30ET
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 19.25Mm 2XDCR7579A
- Walter Titex Coolant Fed Drill Bits