Walter Titex
Walter Titex - Solid carbide twist drill, Extra Long Drill, 9.00mm, Carbide, DC170-16-09.000A1-WJ30EJ
- Zoro #: G0110148
- Mfr #: DC170-16-09.000A1-WJ30EJ
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Overall Length: 206.00 mm
- Drill Bit Dimension Type: Metric
- Flute Type: Spiral
- Drill Bit Size: 9.00 mm
- Decimal Equivalent: 0.3543
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
$420.99
Subtotal: $420.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 A3293TTP-11.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-05-13.500A1-WJ30RE DC150-05-13.500A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.9mm, 140, Carbide, A6489DPP-11.9 A6489DPP-11.9
- WALTER TITEX Coolant Fed Drill, 16.8mm, 140, Carbide, A3393TTP-16.8 A3393TTP-16.8
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 5/16", Carbide, DC170-20-07.938A1-WJ30EJ DC170-20-07.938A1-WJ30EJ
- WALTER TITEX Coolant Fed Drill, 10.1mm, 140, Carbide, A3382XPL-10.1 A3382XPL-10.1
- WALTER TITEX Jobber Drill, 10.80mm, Carbide, A6589DPP-10.8 A6589DPP-10.8
- WALTER TITEX Jobber Drill, 6.90mm, Carbide, A3293TTP-6.9 A3293TTP-6.9
- WALTER TITEX Jobber Drill, 17.00mm, Carbide, A3389DPL-17 A3389DPL-17
- WALTER TITEX Coolant Fed Drill, 12.2mm, 140, Carbide, A3382XPL-12.2 A3382XPL-12.2
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 10.10Mm 2XDCR3976A
- Walter Titex Drill Bits