Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNMG Insert Style

  • Zoro #: G4848650
  • Mfr #: CNMG120412-RM5 WPP20S
$11.63 /ea

Order in multiples of 10

  • Insert Style: CNMG
  • Mounting Hole Dia.: 0.203"
  • Chip-Breaker: Yes
See full product details
Orders over $75 ship free.

Walter Valenite #CNMG120412-RM5 WPP20S Specifications

  • Zoro #: G4848650
  • Mfr #: CNMG120412-RM5 WPP20S
Insert Style: CNMG Mounting Hole Dia.: 0.203"
Chip-Breaker: Yes Coating: CVD
Workpiece Compatibility: Cast Iron (K), Steel (P) Steel (P) Compatibility: Yes
Insert Shape: Diamond Nose Radius: 0.047"
Stainless (M) Compatibility: No Item: Diamond Turning Insert
No. of Edges: 4 ISO Number: CNMG120412-RM5 WPP20S
For Use With: Toolholders, Boring Bars Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: Yes Cutting Direction: Neutral
Inscribed Circle: 1/2 in Insert Size: 433
Relief Angle: 0 Degrees Hardened (H) Compatibility: No
ANSI Number: CNMG433-RM5 WPP20S Grade: WPP20S
Insert Thickness: 0.1880" Super Alloy (S) Compatibility: No
Insert Application: Roughing Insert Material: Carbide
Rake: Negative Mounting Style: Clamp
Included Angle: 80 Degrees Cutting Application: Turning
Number of Cutting Edges: 4 Primary Material Application ISO Code: P
Depth of Cut: 1.50 to 5.00mm Finish - Machining: TiCN+Al2O3+TiCN
ANSI Code: CNMG433-RM5 WPP20S Measurement System: Fractional Inch
Insert Holding Type: Straight Hole Material - Machining: Carbide
Thickness: 3/16 in Shape: Rhombic
Cutting Edge Length: 12.90mm Primary Material Application: Steel
Manufacturer Grade: WPP20S Chip-Breaker Code: RM5
Corner Radius: 3/64 in Clearance Angle: 0 Degrees
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-RM5 WPP20S, Clearance Angle 0 Degrees

Reviews of Walter Valenite #CNMG120412-RM5 WPP20S