Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNMG Insert Style

  • Zoro #: G4839410
  • Mfr #: CNMG160616-RM5 WPP10S
$21.91 /ea

Order in multiples of 10

  • No. of Edges: 4
  • ANSI Number: CNMG544-RM5 WPP10S
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Walter Valenite #CNMG160616-RM5 WPP10S Specifications

  • Zoro #: G4839410
  • Mfr #: CNMG160616-RM5 WPP10S
No. of Edges: 4 ANSI Number: CNMG544-RM5 WPP10S
Non Ferrous (N) Compatibility: No For Use With: Toolholders, Boring Bars
Insert Thickness: 0.2500" ISO Number: CNMG160616-RM5 WPP10S
Insert Size: 544 Insert Application: Roughing
Insert Shape: Diamond Rake: Negative
Cutting Direction: Neutral Insert Style: CNMG
Super Alloy (S) Compatibility: No Workpiece Compatibility: Cast Iron (K), Steel (P)
Inscribed Circle: 5/8 in Item: Diamond Turning Insert
Chip-Breaker: Yes Steel (P) Compatibility: Yes
Stainless (M) Compatibility: No Insert Material: Carbide
Mounting Style: Clamp Grade: WPP10S
Nose Radius: 0.063" Hardened (H) Compatibility: No
Mounting Hole Dia.: 0.250" Cast Iron (K) Compatibility: Yes
Relief Angle: 0 Degrees Coating: CVD
Insert Holding Type: Straight Hole Thickness: 1/4 in
Included Angle: 80 Degrees Material - Machining: Carbide
Clearance Angle: 0 Degrees Primary Material Application ISO Code: P
Finish - Machining: TiCN+Al2O3+TiCN Cutting Edge Length: 16.12mm
Number of Cutting Edges: 4 Shape: Rhombic
Primary Material Application: Steel ANSI Code: CNMG544-RM5 WPP10S
Depth of Cut: 2.00 to 7.00mm Cutting Application: Turning
Manufacturer Grade: WPP10S Measurement System: Fractional Inch
Corner Radius: 1/16 in Chip-Breaker Code: RM5
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG544-RM5 WPP10S, Clearance Angle 0 Degrees

Reviews of Walter Valenite #CNMG160616-RM5 WPP10S