Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VBMT Insert Style

  • Zoro #: G4857769
  • Mfr #: VBMT160412-MK4 WKK10S
$16.75 /ea

Order in multiples of 10

  • No. of Edges: 2
  • Rake: Positive
  • Workpiece Compatibility: Cast Iron (K), Hardened (H)
See full product details
Orders over $75 ship free.

Walter Valenite #VBMT160412-MK4 WKK10S Specifications

  • Zoro #: G4857769
  • Mfr #: VBMT160412-MK4 WKK10S
No. of Edges: 2 Rake: Positive
Workpiece Compatibility: Cast Iron (K), Hardened (H) Cutting Direction: Neutral
Item: Diamond Turning Insert ISO Number: VBMT160412-MK4 WKK10S
Cast Iron (K) Compatibility: Yes ANSI Number: VBMT333-MK4 WKK10S
Insert Shape: Diamond Insert Style: VBMT
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: Yes
Chip-Breaker: Yes Relief Angle: 5 Degrees
Insert Size: 333 For Use With: Toolholders, Boring Bars
Inscribed Circle: 3/8 in Insert Thickness: 0.1880"
Super Alloy (S) Compatibility: No Steel (P) Compatibility: No
Mounting Style: Screw Mounting Hole Dia.: 0.173"
Grade: WKK10S Nose Radius: 0.047"
Insert Application: Medium Stainless (M) Compatibility: No
Coating: CVD Insert Material: Carbide
Chip-Breaker Code: MK4 Clearance Angle: 5 Degrees
Shape: Rhombic Material - Machining: Carbide
Included Angle: 35 Degrees Number of Cutting Edges: 2
Finish - Machining: TiCN+Al2O3+TiCN ANSI Code: VBMT333-MK4 WKK10S
Cutting Edge Length: 16.00mm Cutting Application: Turning
Measurement System: Fractional Inch Primary Material Application ISO Code: K
Primary Material Application: Cast Iron Thickness: 3/16 in
Depth of Cut: 0.50 to 2.00mm Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade: WKK10S Corner Radius: 3/64 in
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT333-MK4 WKK10S, Clearance Angle 5 Degrees

Reviews of Walter Valenite #VBMT160412-MK4 WKK10S