Walter
Indexable Boring Bar, A20T-DCLNL4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A20T-DCLNL4
Zoro # G8464811
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.468"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Explore More Products
- WALTER Precision Boring Bar, unit: inch, connection machine side: Walter NCT B3230.UN6.14-16.Z1TC06.L
- WALTER Boring Bar Sleeves, Boring bar holder, A2140-W40-R08-075 A2140-W40-R08-075
- WALTER Indexable Boring Bar, A10R-SCLCR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A10R-SCLCR3
- WALTER Indexable Boring Bar, A24T-DWLNR4, 12 in L, High Speed Steel, Trigon Insert Shape A24T-DWLNR4
- WALTER Indexable Boring Bar, A12S-STFCR2, 10 in L, High Speed Steel, Triangle Insert Shape A12S-STFCR2
- WALTER Indexable Boring Bar, A10R-SCLCL3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A10R-SCLCL3
- WALTER Walter Capto - Boring bar - negative - lever C6-PCLNL-17100-12 C6-PCLNL-17100-12
- WALTER Indexable Boring Bar, 300.00mm L, High Speed Steel, Triangle Insert Shape A32T-STFCL16
- WALTER Walter Capto - Boring bar - negative - lever C6-PWLNR-35175-08 C6-PWLNR-35175-08
- ULTRA-DEX USA Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape A12R MDUNR3
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide HBB-3001750
- Walter Indexable Tools