Walter Valenite
Indexable Grooving and Parting Toolholder, NCCI25-2515L-GX09-1, 102.35mm L, High Speed Steel
- Zoro #: G8460207
- Mfr #: NCCI25-2515L-GX09-1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Grooving and Parting Toolholder
- Overall Length: 102.35mm
- Shank Dia.: 25.00mm
- Min. Bore: 1.260"
- Cutting Direction: Left Hand
- Insert Shape: GX Grooving
- Shank Material: High Speed Steel
- Style: 90 Degrees Internal Machining
$495.45
Ships from United States
Subtotal: $495.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Valenite #NCCI25-2515L-GX09-1 Specifications
- Zoro #: G8460207
- Mfr #: NCCI25-2515L-GX09-1
- Item: Indexable Grooving and Parting Toolholder
- Overall Length: 102.35mm
- Shank Dia.: 25.00mm
- Min. Bore: 1.260"
- Cutting Direction: Left Hand
- Insert Shape: GX Grooving
- Shank Material: High Speed Steel
- Style: 90 Degrees Internal Machining
- ANSI Code: NCCI25-2515L-GX09-1
- Bar Dia.: 0.984"
- Lead Angle: 90 Degrees
- Cutting Edge Type: 0 Degrees
- Mounting Style: Screw Held Clamp
- Left/Right Hand: Left
- For Use With: GX09-1 Series
- Rake: Neutral
- ANSI Number: NCCI25-2515L-GX09-1
- Type: Coolant Thru
- Center to Cutting Tip: 17.00mm
- Shank Length: 56.00mm
- Depth of Cut: 2.00mm
- ISO Number: NCCI25-2515L-GX09-1
- Insert Holding Type: Clamp
- Cutting Location: Internal
- Insert Style: GX
- Coolant Fed: Coolant Through
- Toolholder Style: NCCI
- Cutting Application: Circlip Grooves, Grooving
- Product Family: NOVEX-CUT Internal Positive
- Max. Grooving Width: 1.70mm
- Series: NCCI
- Country of Origin (subject to change): Germany
Description
Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Left Hand, Circlip Grooves, Grooving, ANSI Code NCCI25-2515L-GX09-1, Center to Cutting Tip 17.00mm, Coolant Fed Coolant Through
Reviews of Walter Valenite #NCCI25-2515L-GX09-1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER VALENITE Indexable Grooving and Parting Toolholder, NCCI40-4015L-GX16-2, 141.40mm L, High Speed Steel NCCI40-4015L-GX16-2
- WALTER VALENITE Indexable Boring Bar, 303.05mm L, High Speed Steel, Square Insert Shape A25T-DSKNR12
- WALTER VALENITE Indexable Boring Bar, A32U-DCLNR5, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A32U-DCLNR5
- WALTER VALENITE Indexable Grooving and Parting Toolholder, NCAI40-4015L-GX16-2, 142.50mm L, High Speed Steel NCAI40-4015L-GX16-2
- WALTER VALENITE Indexable Boring Bar, 300.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape A40T-SVUBL16
- WALTER VALENITE Indexable Boring Bar, 200.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape A16R-SVQBL11-R
- KYOCERA Micro Bar, for Steel Boring EZBR020017005NBPR1225
- INTERNAL TOOL A B-290-500-Lh .290 X .500 Boring Tool 10-1395-LH
- INTERNAL TOOL A Qcgv-046-200 Altin Coated 42-7180-C
- KYOCERA MFH 063R145T MFH063R145T
- ULTRA-DEX USA Indexable Thread Turning Tool Holder, A12Q LSEL3, 7 in L, High Speed Steel, Triangle Insert Shape A12Q LSEL3
- Walter Valenite Indexable Tools