Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TNMG Insert Style

  • Zoro #: G4863700
  • Mfr #: TNMG160404-NMS WSM30S
$12.52 /ea

Order in multiples of 10

  • Insert Thickness: 0.1880"
  • Mounting Hole Dia.: 0.150"
  • Inscribed Circle: 3/8 in
See full product details
Orders over $75 ship free.

Walter Valenite #TNMG160404-NMS WSM30S Specifications

  • Zoro #: G4863700
  • Mfr #: TNMG160404-NMS WSM30S
Insert Thickness: 0.1880" Mounting Hole Dia.: 0.150"
Inscribed Circle: 3/8 in Hardened (H) Compatibility: No
Chip-Breaker: Yes Insert Size: 331
For Use With: Toolholders, Boring Bars Item: Triangle Turning Insert
Insert Style: TNMG Grade: WSM30S
Super Alloy (S) Compatibility: Yes No. of Edges: 6
Stainless (M) Compatibility: Yes Mounting Style: Clamp
Coating: PVD Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction: Neutral Relief Angle: 0 Degrees
Insert Shape: Triangle Rake: Negative
Insert Application: Medium Insert Material: Carbide
Cast Iron (K) Compatibility: No Steel (P) Compatibility: Yes
ANSI Number: TNMG331-NMS WSM30S ISO Number: TNMG160404-NMS WSM30S
Non Ferrous (N) Compatibility: No Nose Radius: 0.016"
Depth of Cut: 0.60 to 2.50mm Chip-Breaker Code: NMS
Secondary Material Application: Steel Shape: Triangle
Cutting Application: Turning Thickness: 4.76mm
Measurement System: Metric Manufacturer Grade: WSM30S
Corner Radius: 0.40mm Material - Machining: Carbide
Through Hole Inside Dia.: 3.81mm Secondary Material Application ISO Code: P
Primary Material Application: Nickel, Stainless Steel, Titanium Cutting Edge Length: 16.50mm
Coating Process: PVD Clearance Angle: 0 Degrees
Included Angle: 60 Degrees ANSI Code: TNMG331-NMS WSM30S
Insert Holding Type: Straight Hole Finish - Machining: TiAlN+Al2O3+Al
Primary Material Application ISO Code: M, S Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Reviews of Walter Valenite #TNMG160404-NMS WSM30S