Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNMG Insert Style

  • Zoro #: G4863630
  • Mfr #: CNMG160616-MK5 WKP30S
$21.91 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Item: Diamond Turning Insert
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Walter Valenite #CNMG160616-MK5 WKP30S Specifications

  • Zoro #: G4863630
  • Mfr #: CNMG160616-MK5 WKP30S
Super Alloy (S) Compatibility: No Item: Diamond Turning Insert
Non Ferrous (N) Compatibility: No Coating: CVD
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) No. of Edges: 4
Grade: WKP30S Insert Style: CNMG
Mounting Hole Dia.: 0.250" Insert Thickness: 0.2500"
Mounting Style: Clamp Steel (P) Compatibility: Yes
For Use With: Toolholders, Boring Bars Chip-Breaker: Yes
Nose Radius: 0.063" Insert Shape: Diamond
Rake: Negative Cast Iron (K) Compatibility: Yes
Insert Material: Carbide Relief Angle: 0 Degrees
Hardened (H) Compatibility: No Cutting Direction: Neutral
Stainless (M) Compatibility: Yes Insert Size: 544
Insert Application: Medium ISO Number: CNMG160616-MK5 WKP30S
ANSI Number: CNMG544-MK5 WKP30S Inscribed Circle: 5/8 in
Primary Material Application ISO Code: K, P Number of Cutting Edges: 4
Measurement System: Fractional Inch ANSI Code: CNMG544-MK5 WKP30S
Shape: Rhombic Material - Machining: Carbide
Corner Radius: 1/16 in Included Angle: 80 Degrees
Clearance Angle: 0 Degrees Cutting Edge Length: 16.12mm
Primary Material Application: Cast Iron, Steel Thickness: 1/4 in
Chip-Breaker Code: MK5 Depth of Cut: 1.50 to 7.00mm
Insert Holding Type: Straight Hole Manufacturer Grade: WKP30S
Cutting Application: Turning Finish - Machining: TiCN+Al2O3+TiCN
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG544-MK5 WKP30S, Clearance Angle 0 Degrees

Reviews of Walter Valenite #CNMG160616-MK5 WKP30S