Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNMG Insert Style

  • Zoro #: G4859290
  • Mfr #: CNMG160616-RM5 WPP20S
$18.43 /ea

Order in multiples of 10

  • Insert Style: CNMG
  • Insert Thickness: 0.2500"
  • Cast Iron (K) Compatibility: Yes
See full product details
Orders over $75 ship free.

Walter Valenite #CNMG160616-RM5 WPP20S Specifications

  • Zoro #: G4859290
  • Mfr #: CNMG160616-RM5 WPP20S
Insert Style: CNMG Insert Thickness: 0.2500"
Cast Iron (K) Compatibility: Yes Insert Application: Roughing
Cutting Direction: Neutral Steel (P) Compatibility: Yes
Chip-Breaker: Yes Mounting Style: Clamp
Non Ferrous (N) Compatibility: No Insert Material: Carbide
ANSI Number: CNMG544-RM5 WPP20S For Use With: Toolholders, Boring Bars
Super Alloy (S) Compatibility: No Mounting Hole Dia.: 0.250"
Insert Shape: Diamond No. of Edges: 4
Hardened (H) Compatibility: No Relief Angle: 0 Degrees
Nose Radius: 0.063" Item: Diamond Turning Insert
Inscribed Circle: 5/8 in Stainless (M) Compatibility: No
Grade: WPP20S ISO Number: CNMG160616-RM5 WPP20S
Workpiece Compatibility: Cast Iron (K), Steel (P) Coating: CVD
Insert Size: 544 Rake: Negative
Cutting Application: Turning Shape: Rhombic
Depth of Cut: 2.00 to 7.00mm ANSI Code: CNMG544-RM5 WPP20S
Number of Cutting Edges: 4 Material - Machining: Carbide
Corner Radius: 1/16 in Measurement System: Fractional Inch
Chip-Breaker Code: RM5 Primary Material Application ISO Code: P
Thickness: 1/4 in Included Angle: 80 Degrees
Finish - Machining: TiCN+Al2O3+TiCN Insert Holding Type: Straight Hole
Cutting Edge Length: 16.12mm Manufacturer Grade: WPP20S
Clearance Angle: 0 Degrees Primary Material Application: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG544-RM5 WPP20S, Clearance Angle 0 Degrees

Reviews of Walter Valenite #CNMG160616-RM5 WPP20S