Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNMG Insert Style

  • Zoro #: G4850069
  • Mfr #: DNMG150408-MV5 WPV10
$12.85 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Insert Application: Medium
  • Insert Thickness: 0.1880"
See full product details
Orders over $75 ship free.

Walter Valenite #DNMG150408-MV5 WPV10 Specifications

  • Zoro #: G4850069
  • Mfr #: DNMG150408-MV5 WPV10
Insert Material: Carbide Insert Application: Medium
Insert Thickness: 0.1880" Relief Angle: 0 Degrees
Inscribed Circle: 1/2 in Grade: WPV10
Item: Diamond Turning Insert ANSI Number: DNMG432-MV5 WPV10
For Use With: Toolholders, Boring Bars Insert Style: DNMG
Insert Size: 432 ISO Number: DNMG150408-MV5 WPV10
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) Super Alloy (S) Compatibility: No
Insert Shape: Diamond Coating: CVD
Non Ferrous (N) Compatibility: No Cutting Direction: Neutral
Nose Radius: 0.031" No. of Edges: 4
Hardened (H) Compatibility: No Chip-Breaker: Yes
Mounting Style: Clamp Steel (P) Compatibility: Yes
Stainless (M) Compatibility: Yes Mounting Hole Dia.: 0.203"
Cast Iron (K) Compatibility: Yes Rake: Negative
Clearance Angle: 0 Degrees Measurement System: Fractional Inch
Depth of Cut: 0.80 to 3.50mm Cutting Application: Turning
ANSI Code: DNMG432-MV5 WPV10 Included Angle: 55 Degrees
Chip-Breaker Code: MV5 Manufacturer Grade: WPV10
Insert Holding Type: Straight Hole Primary Material Application: Steel
Thickness: 3/16 in Finish - Machining: TiCN+Al2O3+TiN
Corner Radius: 1/32 in Material - Machining: Carbide
Number of Cutting Edges: 4 Cutting Edge Length: 15.50mm
Shape: Rhombic Primary Material Application ISO Code: P
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code MV5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432-MV5 WPV10, Clearance Angle 0 Degrees

Reviews of Walter Valenite #DNMG150408-MV5 WPV10