Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNMG Insert Style

  • Zoro #: G4826110
  • Mfr #: DNMG150608-RV5 WPV10
$14.86 /ea

Order in multiples of 10

  • Insert Size: 442
  • Mounting Style: Clamp
  • Item: Diamond Turning Insert
See full product details
Orders over $75 ship free.

Walter Valenite #DNMG150608-RV5 WPV10 Specifications

  • Zoro #: G4826110
  • Mfr #: DNMG150608-RV5 WPV10
Insert Size: 442 Mounting Style: Clamp
Item: Diamond Turning Insert Relief Angle: 0 Degrees
Coating: CVD Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: No ANSI Number: DNMG442-RV5 WPV10
Nose Radius: 0.031" For Use With: Toolholders, Boring Bars
ISO Number: DNMG150608-RV5 WPV10 Insert Shape: Diamond
Grade: WPV10 Chip-Breaker: Yes
Rake: Negative Insert Material: Carbide
Inscribed Circle: 1/2 in Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility: Yes Insert Application: Roughing
Mounting Hole Dia.: 0.203" Hardened (H) Compatibility: No
Insert Thickness: 0.2500" Steel (P) Compatibility: Yes
No. of Edges: 4 Cast Iron (K) Compatibility: Yes
Cutting Direction: Neutral Insert Style: DNMG
Cutting Edge Length: 15.50mm Thickness: 1/4 in
Shape: Rhombic Primary Material Application ISO Code: P
Clearance Angle: 0 Degrees Manufacturer Grade: WPV10
Depth of Cut: 1.00 to 4.50mm Material - Machining: Carbide
Insert Holding Type: Straight Hole Measurement System: Fractional Inch
Primary Material Application: Steel Chip-Breaker Code: RV5
Number of Cutting Edges: 4 Cutting Application: Turning
Included Angle: 55 Degrees Corner Radius: 1/32 in
Finish - Machining: TiCN+Al2O3+TiN ANSI Code: DNMG442-RV5 WPV10
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code RV5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG442-RV5 WPV10, Clearance Angle 0 Degrees

Reviews of Walter Valenite #DNMG150608-RV5 WPV10