Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TCGT Insert Style

  • Zoro #: G4871017
  • Mfr #: TCGT06T104-FM2 WSM21
$17.27 /ea

Order in multiples of 10

  • Insert Application: Finishing
  • Insert Material: Carbide
  • Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)
See full product details
Orders over $75 ship free.

Walter Valenite #TCGT06T104-FM2 WSM21 Specifications

  • Zoro #: G4871017
  • Mfr #: TCGT06T104-FM2 WSM21
Insert Application: Finishing Insert Material: Carbide
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S) No. of Edges: 3
ANSI Number: TCGT1.2(1.2)1-FM2 WSM21 Insert Thickness: 0.0780"
Steel (P) Compatibility: Yes Stainless (M) Compatibility: Yes
Mounting Hole Dia.: 0.085" Grade: WSM21
ISO Number: TCGT06T104-FM2 WSM21 Mounting Style: Screw
Item: Triangle Turning Insert Rake: Positive
Nose Radius: 0.016" Insert Shape: Triangle
Cast Iron (K) Compatibility: No Inscribed Circle: 5/32 in
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: No
Relief Angle: 7 Degrees For Use With: Toolholders, Boring Bars
Chip-Breaker: Yes Insert Style: TCGT
Coating: PVD Super Alloy (S) Compatibility: Yes
Cutting Direction: Neutral Insert Size: 1.21.21
Cutting Edge Length: 6.87mm Cutting Application: Turning
Thickness: 1.98mm Coating Process: PVD
Included Angle: 60 Degrees Manufacturer Grade: WSM21
Material - Machining: Carbide Finish - Machining: TiAlN
Primary Material Application: Nickel, Stainless Steel, Steel, Titanium Shape: Triangle
ANSI Code: TCGT1.2(1.2)1-FM2 WSM21 Primary Material Application ISO Code: M, P, S
Chip-Breaker Code: FM2 Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole
Clearance Angle: 7 Degrees Depth of Cut: 0.20 to 2.50mm
Through Hole Inside Dia.: 2.15mm Measurement System: Metric
Corner Radius: 0.40mm Number of Cutting Edges: 3
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 5/32 in, TiAlN

Reviews of Walter Valenite #TCGT06T104-FM2 WSM21