Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TCGT Insert Style

  • Zoro #: G4867681
  • Mfr #: TCGT110204-FN2 WNN10
$16.34 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Item: Triangle Turning Insert
  • ANSI Number: TCGT2(1.5)1-FN2 WNN10
See full product details
Orders over $75 ship free.

Walter Valenite #TCGT110204-FN2 WNN10 Specifications

  • Zoro #: G4867681
  • Mfr #: TCGT110204-FN2 WNN10
Hardened (H) Compatibility: No Item: Triangle Turning Insert
ANSI Number: TCGT2(1.5)1-FN2 WNN10 ISO Number: TCGT110204-FN2 WNN10
Insert Material: Carbide Coating: Uncoated
Super Alloy (S) Compatibility: Yes Workpiece Compatibility: Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Nose Radius: 0.016" Chip-Breaker: Yes
Inscribed Circle: 1/4 in Grade: WNN10
Rake: Positive Relief Angle: 7 Degrees
Insert Size: 21.51 Cutting Direction: Neutral
Stainless (M) Compatibility: Yes Mounting Style: Screw
Cast Iron (K) Compatibility: No No. of Edges: 3
Insert Style: TCGT Non Ferrous (N) Compatibility: Yes
Insert Application: Finishing Steel (P) Compatibility: Yes
Insert Thickness: 0.0940" For Use With: Toolholders, Boring Bars
Insert Shape: Triangle Mounting Hole Dia.: 0.110"
Finish - Machining: TiAlN Cutting Application: Turning
Chip-Breaker Code: FN2 Corner Radius: 0.40mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Magnesium Cutting Edge Length: 11.00mm
Manufacturer Grade: WNN10 Depth of Cut: 0.20 to 2.50mm
Thickness: 2.38mm Number of Cutting Edges: 3
Measurement System: Metric Clearance Angle: 7 Degrees
Included Angle: 60 Degrees ANSI Code: TCGT2(1.5)1-FN2 WNN10
Through Hole Inside Dia.: 2.80mm Material - Machining: Carbide
Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole Primary Material Application ISO Code: N
Shape: Triangle Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/4 in, TiAlN

Reviews of Walter Valenite #TCGT110204-FN2 WNN10