Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TNMG Insert Style

  • Zoro #: G4865843
  • Mfr #: TNMG160404-FM5 WSM10S
$12.52 /ea

Order in multiples of 10

  • Mounting Style: Clamp
  • Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)
  • Item: Triangle Turning Insert
See full product details
Orders over $75 ship free.

Walter Valenite #TNMG160404-FM5 WSM10S Specifications

  • Zoro #: G4865843
  • Mfr #: TNMG160404-FM5 WSM10S
Mounting Style: Clamp Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)
Item: Triangle Turning Insert Mounting Hole Dia.: 0.150"
Cast Iron (K) Compatibility: No ISO Number: TNMG160404-FM5 WSM10S
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: Yes
Insert Style: TNMG Steel (P) Compatibility: Yes
Coating: PVD Cutting Direction: Neutral
Super Alloy (S) Compatibility: Yes Insert Thickness: 0.1880"
Grade: WSM10S Insert Shape: Triangle
No. of Edges: 6 Inscribed Circle: 3/8 in
Rake: Negative ANSI Number: TNMG331-FM5 WSM10S
Insert Application: Finishing For Use With: Toolholders, Boring Bars
Insert Material: Carbide Chip-Breaker: Yes
Hardened (H) Compatibility: No Relief Angle: 0 Degrees
Insert Size: 331 Nose Radius: 0.016"
Material - Machining: Carbide ANSI Code: TNMG331-FM5 WSM10S
Corner Radius: 0.40mm Finish - Machining: TiAlN+Al2O3+Al
Cutting Application: Turning Depth of Cut: 0.20 to 1.00mm
Chip-Breaker Code: FM5 Secondary Material Application: Steel
Shape: Triangle Primary Material Application: Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code: M, S Insert Holding Type: Straight Hole
Included Angle: 60 Degrees Secondary Material Application ISO Code: P
Cutting Edge Length: 16.50mm Coating Process: PVD
Measurement System: Metric Thickness: 4.76mm
Manufacturer Grade: WSM10S Clearance Angle: 0 Degrees
Through Hole Inside Dia.: 3.81mm Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Reviews of Walter Valenite #TNMG160404-FM5 WSM10S