Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TNMG Insert Style

  • Zoro #: G4845747
  • Mfr #: TNMG160408-NMS WSM30S
$12.16 /ea

Order in multiples of 10

  • Item: Triangle Turning Insert
  • Stainless (M) Compatibility: Yes
  • No. of Edges: 6
See full product details
Orders over $75 ship free.

Walter Valenite #TNMG160408-NMS WSM30S Specifications

  • Zoro #: G4845747
  • Mfr #: TNMG160408-NMS WSM30S
Item: Triangle Turning Insert Stainless (M) Compatibility: Yes
No. of Edges: 6 Nose Radius: 0.031"
Rake: Negative ANSI Number: TNMG332-NMS WSM30S
Insert Application: Medium Insert Style: TNMG
Cast Iron (K) Compatibility: No For Use With: Toolholders, Boring Bars
Hardened (H) Compatibility: No Mounting Hole Dia.: 0.150"
Steel (P) Compatibility: Yes Chip-Breaker: Yes
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S) Relief Angle: 0 Degrees
Mounting Style: Clamp Insert Thickness: 0.1880"
Coating: PVD Grade: WSM30S
ISO Number: TNMG160408-NMS WSM30S Insert Size: 332
Insert Material: Carbide Non Ferrous (N) Compatibility: No
Inscribed Circle: 3/8 in Cutting Direction: Neutral
Insert Shape: Triangle Super Alloy (S) Compatibility: Yes
Finish - Machining: TiAlN+Al2O3+Al Clearance Angle: 0 Degrees
ANSI Code: TNMG332-NMS WSM30S Primary Material Application: Nickel, Stainless Steel, Titanium
Coating Process: PVD Chip-Breaker Code: NMS
Included Angle: 60 Degrees Measurement System: Metric
Corner Radius: 0.80mm Through Hole Inside Dia.: 3.81mm
Cutting Edge Length: 16.50mm Thickness: 4.76mm
Depth of Cut: 0.80 to 3.50mm Secondary Material Application ISO Code: P
Shape: Triangle Insert Holding Type: Straight Hole
Secondary Material Application: Steel Cutting Application: Turning
Manufacturer Grade: WSM30S Primary Material Application ISO Code: M, S
Material - Machining: Carbide Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Reviews of Walter Valenite #TNMG160408-NMS WSM30S