Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TNMG Insert Style

  • Zoro #: G4836802
  • Mfr #: TNMG220408-MS3 WPP20S
$17.37 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Insert Material: Carbide
  • ISO Number: TNMG220408-MS3 WPP20S
See full product details
Orders over $75 ship free.

Walter Valenite #TNMG220408-MS3 WPP20S Specifications

  • Zoro #: G4836802
  • Mfr #: TNMG220408-MS3 WPP20S
Cutting Direction: Neutral Insert Material: Carbide
ISO Number: TNMG220408-MS3 WPP20S Inscribed Circle: 1/2 in
Insert Application: Medium Mounting Style: Clamp
Hardened (H) Compatibility: No Insert Size: 432
Nose Radius: 0.031" Workpiece Compatibility: Cast Iron (K), Steel (P)
Rake: Negative Steel (P) Compatibility: Yes
Stainless (M) Compatibility: No Mounting Hole Dia.: 0.203"
For Use With: Toolholders, Boring Bars Non Ferrous (N) Compatibility: No
ANSI Number: TNMG432-MS3 WPP20S Insert Thickness: 0.1880"
Insert Shape: Triangle Coating: CVD
Relief Angle: 0 Degrees Item: Triangle Turning Insert
Chip-Breaker: Yes Grade: WPP20S
Insert Style: TNMG Cast Iron (K) Compatibility: Yes
No. of Edges: 6 Super Alloy (S) Compatibility: No
Cutting Application: Turning Primary Material Application: Steel
Finish - Machining: TiCN+Al2O3+TiCN Included Angle: 60 Degrees
Secondary Material Application ISO Code: K Thickness: 4.76mm
Cutting Edge Length: 22.00mm Corner Radius: 0.80mm
Chip-Breaker Code: MS3 Measurement System: Metric
Material - Machining: Carbide Secondary Material Application: Cast Iron
Coating Process: CVD Manufacturer Grade: WPP20S
Through Hole Inside Dia.: 5.16mm Depth of Cut: 0.80 to 3.00mm
Insert Holding Type: Straight Hole Clearance Angle: 0 Degrees
Primary Material Application ISO Code: P Shape: Triangle
ANSI Code: TNMG432-MS3 WPP20S Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Reviews of Walter Valenite #TNMG220408-MS3 WPP20S