Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, WNMG Insert Style

  • Zoro #: G4823679
  • Mfr #: WNMG080408-RM5 WPP10S
$15.59 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Hardened (H) Compatibility: No
  • Nose Radius: 0.031"
See full product details
Orders over $75 ship free.

Walter Valenite #WNMG080408-RM5 WPP10S Specifications

  • Zoro #: G4823679
  • Mfr #: WNMG080408-RM5 WPP10S
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: No
Nose Radius: 0.031" Workpiece Compatibility: Cast Iron (K), Steel (P)
Insert Style: WNMG Relief Angle: 0 Degrees
ISO Number: WNMG080408-RM5 WPP10S Insert Thickness: 0.1880"
Mounting Hole Dia.: 0" Chip-Breaker: Yes
Stainless (M) Compatibility: No Cast Iron (K) Compatibility: Yes
Item: Turning Insert Super Alloy (S) Compatibility: No
No. of Edges: 6 For Use With: Toolholders, Boring Bars
Grade: WPP10S Steel (P) Compatibility: Yes
Insert Application: Roughing Insert Shape: Trigon
Cutting Direction: Neutral Mounting Style: Clamp
Inscribed Circle: 1/2 in ANSI Number: WNMG432-RM5 WPP10S
Rake: Negative Insert Material: Carbide
Insert Size: 432 Coating: CVD
Corner Radius: 0.80mm Insert Holding Type: Straight Hole
Included Angle: 80 Degrees Depth of Cut: 1.20 to 4.50mm
Manufacturer Grade: WPP10S Cutting Application: Turning
Measurement System: Metric Primary Material Application: Steel
Thickness: 4.76mm Material - Machining: Carbide
Number of Cutting Edges: 6 Secondary Material Application ISO Code: K
Primary Material Application ISO Code: P Coating Process: CVD
Clearance Angle: 0 Degrees Cutting Edge Length: 8.70mm
Shape: Trigon Secondary Material Application: Cast Iron
Finish - Machining: TiCN+Al2O3+TiCN ANSI Code: WNMG432-RM5 WPP10S
Chip-Breaker Code: RM5 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Reviews of Walter Valenite #WNMG080408-RM5 WPP10S