Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, WNMG Insert Style

  • Zoro #: G4833153
  • Mfr #: WNMG080412-MV5 WPV10
$11.36 /ea

Order in multiples of 10

  • ANSI Number: WNMG433-MV5 WPV10
  • Insert Application: Medium
  • Insert Size: 433
See full product details
Orders over $75 ship free.

Walter Valenite #WNMG080412-MV5 WPV10 Specifications

  • Zoro #: G4833153
  • Mfr #: WNMG080412-MV5 WPV10
ANSI Number: WNMG433-MV5 WPV10 Insert Application: Medium
Insert Size: 433 Steel (P) Compatibility: Yes
Stainless (M) Compatibility: Yes Insert Material: Carbide
Mounting Style: Clamp Rake: Negative
Nose Radius: 0.047" ISO Number: WNMG080412-MV5 WPV10
Cast Iron (K) Compatibility: Yes Inscribed Circle: 1/2 in
Cutting Direction: Neutral Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Coating: CVD Insert Shape: Trigon
Item: Turning Insert Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.203" Non Ferrous (N) Compatibility: No
Insert Thickness: 0.1880" For Use With: Toolholders, Boring Bars
Insert Style: WNMG Relief Angle: 0 Degrees
Hardened (H) Compatibility: No Grade: WPV10
No. of Edges: 6 Chip-Breaker: Yes
Coating Process: CVD ANSI Code: WNMG433-MV5 WPV10
Chip-Breaker Code: MV5 Material - Machining: Carbide
Cutting Edge Length: 8.70mm Insert Holding Type: Straight Hole
Number of Cutting Edges: 6 Primary Material Application: Steel
Cutting Application: Turning Primary Material Application ISO Code: P
Clearance Angle: 0 Degrees Finish - Machining: TiCN+Al2O3+TiN
Thickness: 4.76mm Shape: Trigon
Manufacturer Grade: WPV10 Measurement System: Metric
Included Angle: 80 Degrees Depth of Cut: 0.80 to 4.00mm
Through Hole Inside Dia.: 5.16mm Corner Radius: 1.20mm
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Turning Insert, Chip-Breaker Code MV5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Reviews of Walter Valenite #WNMG080412-MV5 WPV10