Walter
Indexable Boring Bar, A32U-DWLNR4, 14 in L, High Speed Steel, Trigon Insert Shape
Mfr # A32U-DWLNR4
Zoro # G8472414
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 2 in
- Min. Bore 2.500"
- Cutting Direction Right Hand
- Insert Shape Trigon
Explore More Products
- WALTER Indexable Boring Bar, A10R-SCLCR2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A10R-SCLCR2
- WALTER Indexable Boring Bar, A16T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A16T-SCLCR4
- WALTER Boring bar with coolant - positive - screw E08K-SCLCR06-R E08K-SCLCR06-R
- WALTER Indexable Boring Bar, A16T-DWLNR4, 12 in L, High Speed Steel, Trigon Insert Shape A16T-DWLNR4
- WALTER Indexable Boring Bar, A10R-SCLCL3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A10R-SCLCL3
- WALTER Boring bar with coolant - positive - screw E12S-SCLCR3 E12S-SCLCR3
- WALTER Indexable Grooving and Parting Toolholder, NCAI25-3225L-GX09-1, 250.35mm L, High Speed Steel NCAI25-3225L-GX09-1
- WALTER Indexable Boring Bar, 300.00mm L, High Speed Steel, Trigon Insert Shape A25T-DWLNR08
- WALTER Walter Capto - Threading - Boring bar C4-NTS-SIR27080-16 C4-NTS-SIR27080-16
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape C08R STUPR2
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape 73310155666
- Walter Indexable Tools