Walter
Walter - Cartridge (Boring)
- Zoro #: G2920945
- Mfr #: EB532.CC06
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Cartridge
- Insert Style: CC..
- Insert Shape: 80 Degrees Diamond
- ISO Number: EB532.CC06
- Insert Clearance Angle: 7 Degrees
- For Use With: Precision Boring Heads
- Cutting Application: Boring, Precision Boring Tools
$295.79
Subtotal: $295.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #EB532.CC06 Specifications
- Zoro #: G2920945
- Mfr #: EB532.CC06
- Item: Cartridge
- Insert Style: CC..
- Insert Shape: 80 Degrees Diamond
- ISO Number: EB532.CC06
- Insert Clearance Angle: 7 Degrees
- For Use With: Precision Boring Heads
- Cutting Application: Boring, Precision Boring Tools
- Country of Origin (subject to change): Switzerland
Description
Cartridge
Reviews of Walter #EB532.CC06
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Indexable Face Mill, 0.394" Cutter Dia, 2 Inserts, F2330 Series F2330.Z20.020.Z02.01
- WALTER 69 T2711-44-W40-3-14-3-33
- WALTER Indexable Face Mill, 12 Inserts, 0.457 in Cut Depth F2010.B.250.Z12.08.R757M
- WALTER Walter - MININOVEX F4042.UB26.076.Z05.15
- WALTER Indexable Profiling End Mill, 0.472" Cutter Dia, 2 Inserts, 6.00mm Cut Depth, F2231 Series F2231.W.024.Z02.06.L
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series F4042R.W32.032.Z03.10
- WALTER Cartridge for F2010 FR455M lead angle 45 degrees - Right FR455M
- WALTER Walter - Cartridge (Boring) FR657
- WALTER Walter - Cartridge (Boring) FR649
- WALTER Indexable Face Mill, 4 Inserts, 0.236 in Cut Depth F2334R.B16.040.Z04.06
- WALTER Indexable Slitting Cutter, 160.00mm Cutter Dia, 7 Inserts, 46.00mm Cut Depth, F4153 Series F4153.B40.160.Z07.10
- Walter Milling Cutters