Walter
Walter - Cartridge (Boring)
Mfr # EB536.TC06
Zoro # G2950887
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Boring Heads
- ISO Number EB536.TC06
- Cutting Application Boring, Precision Boring Tools
- Insert Style TC..
- Insert Shape Triangle
Explore More Products
- WALTER Cartridge (F2010 System), FR752M FR752M
- WALTER Walter - Shoulder Milling Cutter M5130.026-W26-07-05
- WALTER Indexable Square Shoulder End Mill, 1.250" Cutter Dia, 5 Inserts, 0.3150 in Cut Depth, F4042 Series F4042.UW31.031.Z05.08
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 4 Inserts, 10.00mm Cut Depth, F4042R Series F4042R.W32.032.Z04.10
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc UP016-IC
- HHIP 10P 3 145 Degree Gear Cutter 2041-1038
- HHIP 12P 1 145 Degree Gear Cutter 2041-1210
- HHIP 48P 4 145 Degree Gear Cutter 2041-4842
- HHIP 10P 6 145 Degree Gear Cutter 2041-1061
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER 2006-0427
- NACHI 4FL HSCO SINGLE END CENTER CUTTING MILL 0110773
- Walter Milling Cutters