Walter

Walter - Drill with Symmetric Inserts

Walter Walter - Drill with Symmetric Inserts D4140-07-12.00A16-A
Hover or click to zoom Tap to zoom
  • Item: Modular Drill Bit for General Drilling
  • Shank Dia. Measurement System: Metric
  • ISO Number: D4140-07-12.00A16-A
  • Toolholder Style: D4140
  • Min. Drill Dia.: 0.4720"
  • Overall Length: 6.4570"
  • Depth x Dia. Ratio: 7xD
  • Flute Length: 3.7795
See full product details
$483.54
This item ships free.

Subtotal: $483.54

Walter #D4140-07-12.00A16-A Specifications

  • Item: Modular Drill Bit for General Drilling
  • Shank Dia. Measurement System: Metric
  • ISO Number: D4140-07-12.00A16-A
  • Toolholder Style: D4140
  • Min. Drill Dia.: 0.4720"
  • Overall Length: 6.4570"
  • Depth x Dia. Ratio: 7xD
  • Flute Length: 3.7795
  • Max. Drilling Depth: 3.3860"
  • Shank Dia.: 16.00mm
  • ANSI Code: D4140-07-12.00A16-A
  • Shank Length: 1.8900"
  • Country of Origin (subject to change): Germany

Description

Modular Drill Bit for General Drilling

Reviews of Walter #D4140-07-12.00A16-A