Walter
Walter - Drill with Symmetric Inserts
- Zoro #: G2908695
- Mfr #: D4140-07-15.00A16-B
Hover or click to zoom Tap to zoom
Key Features
- Item: Modular Drill Bit for General Drilling
- Overall Length: 7.4020"
- Toolholder Style: D4140
- Min. Drill Dia.: 0.5910"
- Shank Dia.: 16.00mm
- Flute Length: 4.7244
- Shank Dia. Measurement System: Metric
- ANSI Code: D4140-07-15.00A16-B
$500.40
Subtotal: $500.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #D4140-07-15.00A16-B Specifications
- Zoro #: G2908695
- Mfr #: D4140-07-15.00A16-B
- Item: Modular Drill Bit for General Drilling
- Overall Length: 7.4020"
- Toolholder Style: D4140
- Min. Drill Dia.: 0.5910"
- Shank Dia.: 16.00mm
- Flute Length: 4.7244
- Shank Dia. Measurement System: Metric
- ANSI Code: D4140-07-15.00A16-B
- Max. Drilling Depth: 4.2520"
- ISO Number: D4140-07-15.00A16-B
- Depth x Dia. Ratio: 7xD
- Shank Length: 1.8900"
- Country of Origin (subject to change): Germany
Description
Modular Drill Bit for General Drilling
Reviews of Walter #D4140-07-15.00A16-B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Walter - Stardrill-2*Dc B3212.DF.17,0.Z01.34R
- WALTER Replaceable tip Point drills, D4140.03-15.00F15-B, 3 xDc, Coolant sty D4140.03-15.00F15-B
- WALTER Walter - Drill with Symmetric Inserts D4140.07-12.00A15-A
- WALTER Walter - Drill with Symmetric Inserts D4140.03-27.00F26-H
- WALTER Walter - Stardrill-3*Dc B3213.DF.17,5.Z01.52R
- WALTER Walter - Stardrill-2*Dc B3212.DF.17,5.Z01.35R
- WALTER Replaceable tip Point drills, D4140-05-24.00F25-G, 5 xDc, Coolant styl D4140-05-24.00F25-G
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-07-2 D4140-07-28.00A32-J
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-01-2 D4140-01-25.00T28-G
- KYOCERA S25RPWLNR0632 Right-Hand S25RPWLNR0632
- KYOCERA S25RPTUNL1630 Left-Hand S25RPTUNL1630
- Walter Indexable Tools