Walter - Shank tool - external - negative - clamp / wedge (Discontinued)
- Mfr # DCLNL164C
- Zoro # G2928819
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCLNL164C
Zoro #
G2928819
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Length
5"
Shank Width
1"
Shank Height
1"
Details
Item
Indexable Turning and Profiling Tool Holder
Insert Holding Type
Top and Hole Clamping
Insert Shape
80 Degrees Diamond
Approach Angle
95 Degrees
Insert Clearance Angle
0 Degrees
ANSI Code
DCLNL164C
Cutting Direction
Left Hand
Insert Inscribed Circle
1/2 in
Toolholder Style
DCLN
Description
Inch Indexable Turning Toolholders, Shank tool – Rigid clamping, DCLNL164C, cutting direction - Left coolant style - no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.