Walter
Walter - Shoulder Milling Cutter LN13
- Zoro #: G2886304
- Mfr #: F5141.W32.040.Z03.12
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Square Shoulder End Mill
- Depth of Cut: 0.4720"
- Shank Dia.: 1.2600"
- Overall Length: 4.3310"
- Toolholder Style: F5141
- Standards: DIN1835-B
- ANSI Code: F5141.W32.040.Z03.12
- Cutting Application: Shoulder Milling
$518.54
Subtotal: $518.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #F5141.W32.040.Z03.12 Specifications
- Zoro #: G2886304
- Mfr #: F5141.W32.040.Z03.12
- Item: Indexable Square Shoulder End Mill
- Depth of Cut: 0.4720"
- Shank Dia.: 1.2600"
- Overall Length: 4.3310"
- Toolholder Style: F5141
- Standards: DIN1835-B
- ANSI Code: F5141.W32.040.Z03.12
- Cutting Application: Shoulder Milling
- Coolant Fed: Coolant Through
- Max. Speed: 22,500 RPM
- ISO Number: F5141.W32.040.Z03.12
- Shank Type - Machining: Weldon Flat
- Max. Cutting Dia.: 1 23/40 in
- Country of Origin (subject to change): Germany
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.2600 in, Weldon Flat, Overall Length 4.3310 In., ANSI Code F5141.W32.040.Z03.12, Coolant Fed Coolant Through
Reviews of Walter #F5141.W32.040.Z03.12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Walter - Cartridge (Boring) EB375.WC04.CS
- WALTER Indexable Face Mill, 18 Inserts, 0.461 in Cut Depth F2010.B.315.Z18.11.R718M
- WALTER Indexable Face Mill, 6 Inserts, 0.394 in Cut Depth F2010.B.080.Z06.10.R728M
- WALTER Walter - Cartridge (Boring) EB370.WC04.CS
- WALTER Walter - Cartridge (Boring) EB362.WC04
- WALTER Indexable Face Mill, 12 Inserts, 0.157 in Cut Depth F2010.B.200.Z12.04.R592M
- WALTER Walter - Cartridge (Boring) FR657
- WALTER Walter - Cartridge (Boring) FR659
- WALTER Cartridge for F2010 FR441M lead angle 75 degrees - Right FR441M
- STM 6 x 12 x 114 Bore HSS Plain Tooth Milling Cutter 130270
- STM 2 x 38 x 12 Bore HSS Plain Tooth Milling Cutter 125415
- Walter Indexable Milling Cutters