Walter
Walter - Side and Face Mill F2252
Mfr # F2252.B.100.Z04.12.S724
Zoro # G2951605
Free Shipping & Returns
$1,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 100.00mm
- Toolholder Style F2252.B
- ISO Number F2252.B.100.Z04.12.S724
- Cutting Application Slotting
- ANSI Code F2252.B.100.Z04.12.S724
Explore More Products
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 M5008.038-B19-08-01
- WALTER Indexable Face Mills, unit: metric, M5008-035-B16-06-01 M5008-035-B16-06-01
- WALTER Walter - Face Mill M4003 M4003-100-B32-11-6.5
- WALTER Walter - Side and Face Mill F2252 F2252.BN.200.Z06.19.S686
- WALTER Walter - Face mill wiper cartridge FR735 WCD10
- SOWA INDEXABLE CUTTING TOOLS APFM 1190300 3 90Deg Face Mill 148250
- OSG Indexable Profiling End Mill 7800413
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth WEZ32000R05
- OSG Indexable Face Mill 7801214
- OSG Indexable Face Mill 52700000
- KYOCERA Face Mill, MEW 2000R154T, M-FOUR 2.0000" Cutting Dia MEW2000R154T
- Walter Indexable Tools