Walter
Walter - Side and Face Mill F2252
- Zoro #: G2935058
- Mfr #: F2252.BN.125.Z05.12.S724
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Slitting Cutter
- ISO Number: F2252.BN.125.Z05.12.S724
- Cutter Dia.: 125.00mm
- Features: 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides
- ANSI Code: F2252.BN.125.Z05.12.S724
- Toolholder Style: F2252.BN
- Cutting Application: Slotting
$2,426.32
Subtotal: $2,426.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Walter
- MFR #F2252.BN.125.Z05.12.S724
- Zoro #G2935058
- Country of OriginGermany
- Category Indexable Face Mills
Dimensions
Cutter Dia. | 125.00mm |
Details
Item | Indexable Slitting Cutter |
ISO Number | F2252.BN.125.Z05.12.S724 |
Features | 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides |
ANSI Code | F2252.BN.125.Z05.12.S724 |
Toolholder Style | F2252.BN |
Cutting Application | Slotting |
Description
Indexable Slitting Cutter, Cutter Dia. 125.00mm, ANSI Code F2252.BN.125.Z05.12.S724, Cutting Application Slotting
Reviews of Walter #F2252.BN.125.Z05.12.S724
Explore more
- WALTER Walter - Side and Face Mill F2252 F2252.BN.200.Z06.19.S725
- WALTER Plunge Cutter M4002-066-B27-05-01, 5 M4002-066-B27-05-01,5
- WALTER Walter - Face Milling Cutter square negative M5009.038-B19-04-05
- WALTER Plunge Cutter M4002-052-B22-04-01, 5 M4002-052-B22-04-01,5
- WALTER Metric High-feed face milling cutters, M4002-100-B32-09-02, coolant st M4002-100-B32-09-02
- WALTER Indexable Face Mills, unit: metric, M5008-016-T14-02-01 M5008-016-T14-02-01
- WALTER Walter - Side and Face Mill F2252 F2252.B.160.Z06.14.S724
- WALTER Walter - Side and Face Mill F2252 F2252.B.160.Z05.22.S726
- WALTER Walter - Side and Face Mill F2252 F2252.B.100.Z04.09.S684
- OSG Indexable Face Mill 7801206
- OSG Indexable Profiling End Mill 7800054
- Walter Indexable Tools