Walter
Walter - Side and Face Mill F2252
- Zoro #: G2942216
- Mfr #: F2252.BN.160.Z05.16.S725
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Slitting Cutter
- Cutting Application: Slotting
- ANSI Code: F2252.BN.160.Z05.16.S725
- Features: 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides
- Toolholder Style: F2252.BN
- Cutter Dia.: 160.00mm
- ISO Number: F2252.BN.160.Z05.16.S725
$2,710.60
Subtotal: $2,710.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Walter
- MFR #F2252.BN.160.Z05.16.S725
- Zoro #G2942216
- Country of OriginGermany
- Category Indexable Face Mills
Details
Item | Indexable Slitting Cutter |
Cutting Application | Slotting |
ANSI Code | F2252.BN.160.Z05.16.S725 |
Features | 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides |
Toolholder Style | F2252.BN |
Cutter Dia. | 160.00mm |
ISO Number | F2252.BN.160.Z05.16.S725 |
Description
Indexable Slitting Cutter, Cutter Dia. 160.00mm, ANSI Code F2252.BN.160.Z05.16.S725, Cutting Application Slotting
Reviews of Walter #F2252.BN.160.Z05.16.S725
Explore more
- WALTER Walter - Face Milling Cutter square negative M5009.038-B19-06-05
- WALTER Walter - Face Mill M4003 M4003-040-A32-04-6.5
- WALTER Walter - Face Milling Cutter square negative M5009.051-B19-08-05
- WALTER High Performance Plunge Cutter F4030.B22.063.Z05.01 F4030.B22.063.Z05.01
- WALTER Walter - Face Milling Cutter negativ heptainsert M3024-125-B40-10-04
- WALTER Indexable Face Mills, unit: metric, M5008-020-TC10-03-01 M5008-020-TC10-03-01
- WALTER Walter - Side and Face Mill F2252 F2252.BN.100.Z04.12.S685
- WALTER Walter - Face Milling Cutter negativ heptainsert M3024-160-B40-09-06
- WALTER Walter - Side and Face Mill F2252 F2252.BN.125.Z04.22.S686
- OSG Indexable Face Mill, Series: HSK50 7801216
- TUNGALOY FaceMill, TPA10R300U0100A07 6996243
- Walter Indexable Tools