Walter
Walter - Side and Face Mill F2252
- Zoro #: G2941455
- Mfr #: F2252.BN.160.Z06.14.S724
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Slitting Cutter
- Features: 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides
- Cutting Application: Slotting
- ANSI Code: F2252.BN.160.Z06.14.S724
- ISO Number: F2252.BN.160.Z06.14.S724
- Toolholder Style: F2252.BN
- Cutter Dia.: 160.00mm
$2,792.96
Ships from United States
Subtotal: $2,792.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #F2252.BN.160.Z06.14.S724 Specifications
- Zoro #: G2941455
- Mfr #: F2252.BN.160.Z06.14.S724
- Item: Indexable Slitting Cutter
- Features: 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides
- Cutting Application: Slotting
- ANSI Code: F2252.BN.160.Z06.14.S724
- ISO Number: F2252.BN.160.Z06.14.S724
- Toolholder Style: F2252.BN
- Cutter Dia.: 160.00mm
- Country of Origin (subject to change): Germany
Description
Indexable Slitting Cutter, Cutter Dia. 160.00mm, ANSI Code F2252.BN.160.Z06.14.S724, Cutting Application Slotting
Reviews of Walter #F2252.BN.160.Z06.14.S724
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Walter - Side and Face Mill F2252 F2252.B.125.Z05.12.S685
- WALTER Walter - Face Milling Cutter square negative M5009-050-B22-08-05
- WALTER Walter - Face Mill M4003 M4003-025-A25-03-4.5
- WALTER Metric High-feed face milling cutters, M4002-050-B22-07-01, coolant st M4002-050-B22-07-01
- WALTER Walter - Side and Face Mill F2252 F2252.BN.080.Z03.08.S684
- WALTER Walter - Face Milling Cutter negativ heptainsert M3024-080-B27-06-04
- WALTER Metric High-feed face milling cutters, M4002-063-B22-08-01, coolant st M4002-063-B22-08-01
- ROBB-JACK Aluminum Cutting Insert, 0.090 Corner Radius INS-AL-090
- OSG Indexable Profiling End Mill 7800415
- WALTER Walter - Side and Face Mill F2252 F2252.BN.125.Z05.08.S684
- TUNGALOY FaceMill, TXSW09U2.00B0.75R07 6790007
- Walter Indexable Face Mills