Walter

Walter - Stardrill-2*Dc


$540.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Max. Drill Dia. 13.70mm
  • Shank Type - Machining Combi-Shank
  • Overall Length 90.00mm
  • ANSI Code B3212.DF.13,7.Z01.27R
  • Standards DIN 1835 B and DIN 6535 HE Shank
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us