Walter
Walter - Stardrill-2*Dc
- Zoro #: G2914907
- Mfr #: B3212.DF.15,7.Z01.31R
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Drill Bit for General Drilling
- Shank Type - Machining: Combi-Shank
- Standards: DIN 1835 B and DIN 6535 HE Shank
- Overall Length: 95.00mm
- Max. Drill Dia.: 15.70mm
- Depth x Dia. Ratio: 2xD
- Shank Length: 48.00mm
- ISO Number: B3212.DF.15,7.Z01.31R
$509.79
Subtotal: $509.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #B3212.DF.15,7.Z01.31R Specifications
- Zoro #: G2914907
- Mfr #: B3212.DF.15,7.Z01.31R
- Item: Indexable Drill Bit for General Drilling
- Shank Type - Machining: Combi-Shank
- Standards: DIN 1835 B and DIN 6535 HE Shank
- Overall Length: 95.00mm
- Max. Drill Dia.: 15.70mm
- Depth x Dia. Ratio: 2xD
- Shank Length: 48.00mm
- ISO Number: B3212.DF.15,7.Z01.31R
- Toolholder Style: B3212
- Shank Dia.: 16.00mm
- Cutting Direction: Right Hand
- Max. Drilling Depth: 31.00mm
- ANSI Code: B3212.DF.15,7.Z01.31R
- Flute Length: 43.00mm
- Country of Origin (subject to change): China
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 15.70mm, 2xD, Max. Drilling Depth 31.00mm
Reviews of Walter #B3212.DF.15,7.Z01.31R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Walter - Drill with Symmetric Inserts D4140.03-30.00F31-K
- WALTER Walter - Xtra-tec indexable Drill-3*Dc B4213.N8.065.Z1.195R-5
- WALTER Walter - Drill with Symmetric Inserts D4140-07-15.00A16-B
- WALTER Walter - Stardrill-4*Dc B3214.DF.12,0.Z01.48R
- WALTER High Performance Indexable Drills, Metric, D4240-02-FM D4240-02-21.00F20-E
- WALTER Walter - Stardrill-3*Dc B3213.DF.11,5.Z01.34R
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-07-2 D4140-07-28.00A32-J
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-2 D4140-05-27.00A25-H
- WALTER Replaceable tip Point drills, D4140-03-23.00F25-F, 3 xDc, Coolant sty D4140-03-23.00F25-F
- KYOCERA SS32DRA250M15, DRA Magic Drill SS32DRA250M15
- SOWA VMD160170 160170mm MX Modular Shank Type Drill Head 156042
- Walter Indexable Tools