Walter

Walter - Stardrill-2*Dc

Walter Walter - Stardrill-2*Dc B3212.DF.16,5.Z01.33R
Hover or click to zoom Tap to zoom
Key Features
  • Item: Indexable Drill Bit for General Drilling
  • Flute Length: 45.00mm
  • Max. Drill Dia.: 16.50mm
  • Overall Length: 97.00mm
  • Cutting Direction: Right Hand
  • Shank Length: 48.00mm
  • ISO Number: B3212.DF.16,5.Z01.33R
  • ANSI Code: B3212.DF.16,5.Z01.33R
See full product details
$500.12

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Walter #B3212.DF.16,5.Z01.33R Specifications

  • Item: Indexable Drill Bit for General Drilling
  • Flute Length: 45.00mm
  • Max. Drill Dia.: 16.50mm
  • Overall Length: 97.00mm
  • Cutting Direction: Right Hand
  • Shank Length: 48.00mm
  • ISO Number: B3212.DF.16,5.Z01.33R
  • ANSI Code: B3212.DF.16,5.Z01.33R
  • Shank Type - Machining: Combi-Shank
  • Toolholder Style: B3212
  • Shank Dia.: 16.00mm
  • Depth x Dia. Ratio: 2xD
  • Standards: DIN 1835 B and DIN 6535 HE Shank
  • Max. Drilling Depth: 33.00mm
  • Country of Origin (subject to change): China

Description

Star Dill

Reviews of Walter #B3212.DF.16,5.Z01.33R

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.