Walter
Walter - Stardrill-2*Dc
- Zoro #: G2915150
- Mfr #: B3212.DF.17,0.Z01.34R
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Drill Bit for General Drilling
- Max. Drilling Depth: 34.00mm
- Toolholder Style: B3212
- Max. Drill Dia.: 17.00mm
- Flute Length: 46.00mm
- Shank Dia.: 16.00mm
- Shank Length: 48.00mm
- Standards: DIN 1835 B and DIN 6535 HE Shank
$569.07
Subtotal: $569.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER Walter - Stardrill-2*Dc B3212.DF.15,0.Z01.30R
- WALTER Walter - Xtra-tec indexable Drill-3*Dc B4213.UL51.826.Z1.248R-5
- WALTER Walter - Stardrill-4*Dc B3214.DF.10,0.Z01.40R
- WALTER Walter - Stardrill-4*Dc B3214.DF.13,0.Z01.52R
- WALTER Walter - Drill with Symmetric Inserts D4140.07-13.00F15-A
- WALTER Walter - Stardrill-3*Dc B3213.DF.14,5.Z01.43R
- WALTER Replaceable tip Point drills, D4140-07-30.00F32-K, 7 xDc, Coolant styl D4140-07-30.00F32-K
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-21. D4140.07-21.00A19-E
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-24. D4140.07-24.00A26-G
- KYOCERA Indexable Insert Drill CD1650LC
- TUNGALOY Inserted Drill Body, TID145F16-3 6706776
- Walter Indexable Tools