Walter
Walter - Stardrill-2*Dc
- Zoro #: G2915117
- Mfr #: B3212.DF.17,5.Z01.35R
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Drill Bit for General Drilling
- Max. Drilling Depth: 35.00mm
- Shank Dia.: 16.00mm
- Max. Drill Dia.: 17.50mm
- Cutting Direction: Right Hand
- ISO Number: B3212.DF.17,5.Z01.35R
- Flute Length: 48.00mm
- Overall Length: 100.00mm
$569.07
Subtotal: $569.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Walter
- MFR #B3212.DF.17,5.Z01.35R
- Zoro #G2915117
- Country of OriginChina
- Category Indexable Insert Drills
Dimensions
Max. Drilling Depth | 35.00mm |
Flute Length | 48.00mm |
Overall Length | 100.00mm |
Shank Length | 48.00mm |
Depth x Dia. Ratio | 2xD |
Details
Item | Indexable Drill Bit for General Drilling |
Shank Dia. | 16.00mm |
Max. Drill Dia. | 17.50mm |
Cutting Direction | Right Hand |
ISO Number | B3212.DF.17,5.Z01.35R |
ANSI Code | B3212.DF.17,5.Z01.35R |
Standards | DIN 1835 B and DIN 6535 HE Shank |
Shank Type - Machining | Combi-Shank |
Toolholder Style | B3212 |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 17.50mm, 2xD, Max. Drilling Depth 35.00mm
Reviews of Walter #B3212.DF.17,5.Z01.35R
Explore more
- WALTER Walter - Drill with Symmetric Inserts D4140-05-15.00F16-B
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.05-34. D4140.05-34.00F38-N
- WALTER Walter - Stardrill-2*Dc B3212.DF.15,5.Z01.31R
- WALTER Walter - Stardrill-3*Dc B3213.U3F.0147.Z01.44R
- WALTER Walter - Xtra-tec indexable Drill-5*Dc B4215.UF38.445.Z1.222R-7
- WALTER High Performance Indexable Drills, Metric, D4240-02-FM D4240-02-26.00F25-H
- WALTER Replaceable tip Point drills, D4140-03-17.00F20-C, 3 xDc, Coolant styl D4140-03-17.00F20-C
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-2 D4140-05-29.00A32-J
- WALTER Replaceable tip Point drills, D4140-05-22.00F25-F, 5 xDc, Coolant styl D4140-05-22.00F25-F
- TUNGALOY Indexable Drill Body, TDx340F40-2 6718426
- KYOCERA S20DRV155M304 S20DRV155M304
- Walter Indexable Tools