Walter

Walter - Stardrill-2*Dc

Walter Walter - Stardrill-2*Dc B3212.DF.18,0.Z01.36R
Hover or click to zoom Tap to zoom
$500.12
  • Item: Indexable Drill Bit for General Drilling
  • ISO Number: B3212.DF.18,0.Z01.36R
  • Overall Length: 101.00mm
  • Cutting Direction: Right Hand
  • Max. Drill Dia.: 18.00mm
  • Flute Length: 49.00mm
  • Max. Drilling Depth: 36.00mm
  • Standards: DIN 1835 B and DIN 6535 HE Shank
See full product details
This item ships free.

Total: $500.12

Walter #B3212.DF.18,0.Z01.36R Specifications

  • Item: Indexable Drill Bit for General Drilling
  • ISO Number: B3212.DF.18,0.Z01.36R
  • Overall Length: 101.00mm
  • Cutting Direction: Right Hand
  • Max. Drill Dia.: 18.00mm
  • Flute Length: 49.00mm
  • Max. Drilling Depth: 36.00mm
  • Standards: DIN 1835 B and DIN 6535 HE Shank
  • Depth x Dia. Ratio: 2xD
  • Shank Length: 48.00mm
  • ANSI Code: B3212.DF.18,0.Z01.36R
  • Shank Type - Machining: Combi-Shank
  • Toolholder Style: B3212
  • Shank Dia.: 16.00mm
  • Country of Origin (subject to change): China

Description

Star Dill

Reviews of Walter #B3212.DF.18,0.Z01.36R