Walter
Walter - Stardrill-3*Dc
- Zoro #: G2947877
- Mfr #: B3213.DF.14,5.Z01.43R
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Drill Bit for General Drilling
- Overall Length: 106.00mm
- Shank Type - Machining: Combi-Shank
- ANSI Code: B3213.DF.14,5.Z01.43R
- Cutting Direction: Right Hand
- Flute Length: 54.00mm
- Shank Length: 48.00mm
- Shank Dia.: 16.00mm
$535.84
Subtotal: $535.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #B3213.DF.14,5.Z01.43R Specifications
- Zoro #: G2947877
- Mfr #: B3213.DF.14,5.Z01.43R
- Item: Indexable Drill Bit for General Drilling
- Overall Length: 106.00mm
- Shank Type - Machining: Combi-Shank
- ANSI Code: B3213.DF.14,5.Z01.43R
- Cutting Direction: Right Hand
- Flute Length: 54.00mm
- Shank Length: 48.00mm
- Shank Dia.: 16.00mm
- Standards: DIN 1835 B and DIN 6535 HE Shank
- Toolholder Style: B3213
- Max. Drill Dia.: 14.50mm
- Depth x Dia. Ratio: 3xD
- Max. Drilling Depth: 44.00mm
- ISO Number: B3213.DF.14,5.Z01.43R
- Country of Origin (subject to change): China
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 14.50mm, 3xD, Max. Drilling Depth 44.00mm
Reviews of Walter #B3213.DF.14,5.Z01.43R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-28. D4140.07-28.00A31-J
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.05-33. D4140.05-33.00F31-M
- WALTER Walter - Stardrill-3*Dc B3213.DF.12,5.Z01.37R
- WALTER Replaceable tip Point drills, D4140.05-30.00F31-K, 5 xDc, Coolant sty D4140.05-30.00F31-K
- WALTER Walter - Drill with Symmetric Inserts D4140.03-12.00A15-A
- WALTER Walter - Stardrill-3*Dc B3213.DF.11,5.Z01.34R
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-01-1 D4140-01-16.00T18-C
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty D4140-03-16.00F20-C
- WALTER Replaceable tip Point drills, D4140-05-31.00F32-K, 5 xDc, Coolant styl D4140-05-31.00F32-K
- TUNGALOY Inserted Drill Body, TIS250F32-5 6788638
- KYOCERA Indexable Insert Drill, S125DRV1188209, 1.1880" Drill Dia, 2xD S125DRV1188209
- Walter Indexable Tools